Shop All Lab Incubators
Suretherm
Humidity/Temperature Control
Mfr # H3565-45
Zoro # G401790323
product price: $6,164.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$6,164.99
Free 30-Day Returns
Key Features
- Incubator Type Carbon Dioxide
- Temp. Range (C) 5 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 1.59 cu ft
- Overall Height 21 3/4 in
- Overall Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretherm
- MFR # H3565-45
- Zoro # G401790323
- Country of Origin Korea, Republic of
- Category Lab Incubators
Dimensions
Overall Height | 21 3/4 in |
Overall Width | 16 1/2 in |
Overall Depth | 18 1/4 in |
Chamber Width | 13.2 in |
Chamber Height | 15.4 in |
Chamber Depth | 14.2 in |
Interior Depth | 14 1/4 in |
Interior Width | 13 1/4 in |
Interior Height | 15 3/8 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 1.59 cu ft, Capacity (ML) 45,000 mL, Overall Height 21 3/4 in, Overall Width 16 1/2 in, Overall Depth 18 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 14.2 in, Chamber Height 15.4 in, Chamber Width 13.2 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BEING SCIENTIFIC Incubator (BIT-35)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- CORNING Mini Incubator (246265)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIC-120C)
- Suretherm Lab Incubators