Shop All Lab Incubators
Suretherm
Humidity/Temperature Control
Mfr # H3565-180
Zoro # G301790317
product price: $7,446.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,446.99
Free 30-Day Returns
Key Features
- Incubator Type Carbon Dioxide
- Temp. Range (C) 5 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 6.35 cu ft
- Overall Height 37 1/4 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretherm
- MFR # H3565-180
- Zoro # G301790317
- Country of Origin Korea, Republic of
- Category Lab Incubators
Dimensions
Overall Height | 37 1/4 in |
Overall Width | 22 in |
Overall Depth | 26 1/4 in |
Chamber Height | 28 in |
Chamber Width | 18.7 in |
Chamber Depth | 20.8 in |
Interior Height | 28 in |
Interior Depth | 20 3/4 in |
Interior Width | 18 3/4 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 6.35 cu ft, Capacity (ML) 180,000 mL, Overall Height 37 1/4 in, Overall Width 22 in, Overall Depth 26 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 20.8 in, Chamber Height 28 in, Chamber Width 18.7 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 3, Non-Refrigerated, Chamber Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- SURETHERM Humidity/Temperature Control (H3565-45)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BEING SCIENTIFIC Incubator (BIF-55)
- CORNING Extra Shelf for Mini Incubator (246266)
- Suretherm Lab Incubators