Shop All Lab Incubators
Suretherm
Humidity/Temperature Control
Mfr # H3565-180-E
Zoro # G801790282
product price: $7,650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,650.99
Free 30-Day Returns
Key Features
- Incubator Type Carbon Dioxide
- Temp. Range (C) 5 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 6.35 cu ft
- Overall Height 37 1/4 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretherm
- MFR # H3565-180-E
- Zoro # G801790282
- Country of Origin Korea, Republic of
- Category Lab Incubators
Dimensions
Overall Height | 37 1/4 in |
Overall Width | 22 in |
Overall Depth | 26 1/4 in |
Chamber Width | 18.7 in |
Chamber Height | 28 in |
Chamber Depth | 20.8 in |
Interior Height | 28 in |
Interior Width | 18 3/4 in |
Interior Depth | 20 3/4 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 6.35 cu ft, Capacity (ML) 180,000 mL, Overall Height 37 1/4 in, Overall Width 22 in, Overall Depth 26 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 20.8 in, Chamber Height 28 in, Chamber Width 18.7 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 3, Non-Refrigerated, Chamber Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art F37915-1025 Borosilicate Glass 25ml Automatic Self Zeroing Burette, 1000ml Reservoir (F37915-1025)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BEING SCIENTIFIC Incubator (BIT-200)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- Suretherm Lab Heaters