Shop All Voltage Detectors
Suretest
AC Circuit Analyzer, 85 to 265V
Mfr # 61-164
Zoro # G4101711
original price:
$520.99
7% off
new price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating CAT III 300V
- Voltage 85 to 265V AC
- Standards UL
- Includes 1 ft Extension Cord, Carrying Case
- Frequency Range 45 to 65 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretest
- MFR # 61-164
- Zoro # G4101711
- UPC # 783250717484
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Power Cord Length | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | AC Circuit Analyzer |
Safety Rating | CAT III 300V |
Voltage | 85 to 265V AC |
Standards | UL |
Includes | 1 ft Extension Cord, Carrying Case |
Frequency Range | 45 to 65 Hz |
Load Current | 12 A, 15 A, 20 A |
Voltage Drop | 0.1% to 50.0% |
Ground Impedance | 0.00 to 1.99 ohm |
Indicator | Digital |
NEMA Plug Configuration | 5-15P |
Features | Estimates Load on Line (ELL) up to 15A, Line and Peak Voltage, Measures Voltage Drop Under Load, Tests Without Disturbing Sensitive Loads, True RMS, Verifies Isolated Grounds (with 61-176 Adapter) |
For Voltage Range | 85 to 265V AC |
Tester Type | GFCI & AC Circuit Analyzers |
Display Screen Type | OLED |
Alert Type | Digital Display |
Frequency Rating | 45 to 65 Hz |
Display Type | Digital |
Testing Functions | EPD, GFCI |
Wiring Alerts | Correct Wiring, Hot Terminal Unwired, Hot Wire on Neutral Terminal, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
CAT Safety Rating | CAT III 300V |
Description
AC Circuit Analyzer, Alert Type Digital Display, CAT Safety Rating CAT III 300V, Display Screen Type OLED, Display Type Digital, Features Estimates Load on Line (ELL) up to 15A, Line and Peak Voltage, Measures Voltage Drop Under Load, Tests Without Disturbing Sensitive Loads, True RMS, Verifies Isolated Grounds (with 61-176 Adapter), For Voltage Range 85 to 265V AC, Frequency Rating 45 to 65 Hz, Ground Impedance 0.00 to 1.99 ohm, Includes 1 ft Extension Cord, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge Assy (DC3760900)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- SURETEST Lighting Circuit Adapter (61-183)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 (HBL3PT2511)
- GB VOLTAGE TESTER 80-250V (GET-3100)
- SPERRY DETECTOR ADJ VOLTAGE (VD6509)
- Suretest Voltage Detectors