Shop All Floor & Wall Safes
Sureseal By Fireking
Safe, Fireproof, 0.27 cu. ft., Taupe, 0.27 cu ft, 28.5 lbs
Mfr # SS103
Zoro # G4431780
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Key
- Material Plastic
- Fire Rating UL Class 350 30-Minute Fire Rating
- Color Taupe
- Net Weight 28.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureseal By Fireking
- MFR # SS103
- Zoro # G4431780
- UPC # 033983079336
- Country of Origin China
- Category Floor & Wall Safes
Details
Lock Style | Key |
Material | Plastic |
Fire Rating | UL Class 350 30-Minute Fire Rating |
Color | Taupe |
Net Weight | 28.5 lbs |
Capacity | 0.27 cu ft |
Item | Safe,Fireproof,0.27 cu. ft.,Taupe |
Description
Safe,Fireproof,0.27 cu. ft.,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Ivory (QUS270IV)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- STALWART Stalwart Electronic Deluxe Digital Steel Safe (65-E17)
- HOMAK MANUFACTURING Homak Between The Studs Wall Safe WS00017001 - 17-1/4" x 4" x 11-3/4", White (WS00017001)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- Sureseal By Fireking Floor & Wall Safes