Shop All Portable Safes
Sureseal By Fireking
Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock
Mfr # SS104
Zoro # G4431771
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7.3 in
- Outside Width 19.9 in
- Outside Depth 17 in
- Lock Style Key
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureseal By Fireking
- MFR # SS104
- Zoro # G4431771
- UPC # 033983079343
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7.3 in |
Outside Width | 19.9 in |
Outside Depth | 17 in |
Details
Lock Style | Key |
Material | Plastic |
Fire Rating | UL Class 350 1-Hour Fire |
Color | Taupe |
Net Weight | 56 lbs lb |
Capacity | 0.38 cu ft |
Item | Fire Rated File Chest |
Fire Rated | Yes |
Description
Safe,Fireproof,0.38 cu. ft.,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-101)
- SURESEAL BY FIREKING Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock (SS102)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb (CHW30200)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- Sureseal By Fireking Portable Safes