Shop All Portable Safes
Sureseal By Fireking
Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock
Mfr # SS102
Zoro # G4431799
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7.3 in
- Outside Width 12.2 in
- Outside Depth 9.8 in
- Material Plastic
- Color Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureseal By Fireking
- MFR # SS102
- Zoro # G4431799
- UPC # 033983079329
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7.3 in |
Outside Width | 12.2 in |
Outside Depth | 9.8 in |
Details
Material | Plastic |
Color | Taupe |
Lock Style | Key |
Net Weight | 20.4 lbs lb |
Item | Fire Rated Chest Safe |
Capacity | 0.15 cu ft |
Fire Rating | UL Class 350 30-Minute Fire |
Fire Rated | Yes |
Description
Safe,Fireproof,0.15 cu. ft.,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40150 For 8"W x 4"H Shelf Bins, Black, Price Pack of 24 (40150)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- FIREKING Chest, Fireproof/Waterproof (SS102)
- LOCKER DOWN Locker Down LD2034 Console Safe For 2011 To 2014 Ford Super Duty With Floor Console (LD2034)
- Sureseal By Fireking Portable Safes