Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Surepak
Emergency Food Ration Packet, 12", PK12 (Discontinued)
Mfr # SPA-001
Zoro # G6615905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 12 in
- People Served 1 to 12 for Up to 4 Days
- Industry Type Healthcare
- Contains MREs
- Calories per Meal 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surepak
- MFR # SPA-001
- Zoro # G6615905
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Size | 12 in |
Details
People Served | 1 to 12 for Up to 4 Days |
Industry Type | Healthcare |
Contains | MREs |
Item | Emergency Food Ration Packet |
Calories per Meal | 1200 |
Shelf Life | 5 yr From Date of Manufacture |
Standards | USDA Approved |
Number of Courses | 3 |
Description
Emergency Food Ration Packet, Size 12 in, People Served 1 to 12 for Up to 4 Days, Number of Courses 3, Calories per Meal 1200, 5 yr From Date of Manufacture Shelf Life, Contains MREs, Standards USDA Approved, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.