Shop All Power Cables
Sureflex
ABS Power Cord, 15 ft.
Mfr # SFI155CE
Zoro # G5871844
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Connection Type 7-Way, Die-Cast Plugs
- Standards J2394
- Features Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections, Used Where A Second Tractor/Trailer Connection Using ISO 3731 Style Connectors Is Required
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureflex
- MFR # SFI155CE
- Zoro # G5871844
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Overall Length | 15 ft |
Wire Length | 15 ft |
Details
Item | Coiled ISO/ABS Power Cord |
Connection Type | 7-Way, Die-Cast Plugs |
Standards | J2394 |
Features | Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections, Used Where A Second Tractor/Trailer Connection Using ISO 3731 Style Connectors Is Required |
For Use With | Single or Multiple Trailer |
Color | Yellow |
Material | Metal |
Product Type | Coiled ISO/ABS Power Cord |
Finish | Die Cast Zinc |
Description
Coiled ISO/ABS Power Cord, Product Type Coiled ISO/ABS Power Cord, Connection Type 7-Way, Die-Cast Plugs, For Use With Single or Multiple Trailer, Color Yellow, Material Metal, Wire Length 15 ft, Overall Length 15 ft, Standards J2394, Features Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections, Used Where A Second Tractor/Trailer Connection Using ISO 3731 Style Connectors Is Required, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- SUREFLEX ABS Power Cord, 10A, 12 ft., Green (SFA125CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- Sureflex Power Cables