Shop All Power Cables
Sureflex
ABS Power Cord, 12 ft.
Mfr # SFI12SE
Zoro # G5913731
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Connection Type 7 Pin
- Standards J2394
- Features Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureflex
- MFR # SFI12SE
- Zoro # G5913731
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Overall Length | 12 ft |
Wire Length | 12 ft |
Details
Item | ISO/ABS Power Cord |
Connection Type | 7 Pin |
Standards | J2394 |
Features | Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections |
Color | Yellow |
For Use With | Tractor/Trailer |
Finish | Die Cast Zinc |
Product Type | ISO/ABS Power Cord |
Material | Metal |
Description
ISO/ABS Power Cord, Product Type ISO/ABS Power Cord, Connection Type 7 Pin, For Use With Tractor/Trailer, Color Yellow, Material Metal, Wire Length 12 ft, Overall Length 12 ft, Standards J2394, Features Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- 3M Shrink Tubing, 1.1in ID, Black, 6in, PK25 (ITCSN-1100-6"-BLACK-25 PCS)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- SUREFLEX ABS Power Cord, 10A, 12 ft., Green (SFA125CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- APC Power Cord, IEC 320 C14, SJT, 6.5 ft., 16A, 14/3 (AP9878)
- Sureflex Power Cables