Shop All Power Cables
Sureflex
ABS Power Cord, 10A, 15 ft., Green
Mfr # SFA155CE-40
Zoro # G5969564
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Connection Type 7-Way
- Jacket Color Green
- Standards J2394
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureflex
- MFR # SFA155CE-40
- Zoro # G5969564
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Wire Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Coiled ABS Power Cord |
Connection Type | 7-Way |
Jacket Color | Green |
Standards | J2394 |
Color | Green |
Finish | Die Cast Zinc |
Features | Distinctive Green Jacket Color for Instant Recognition and Identification, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life |
For Use With | Trailer and Dolly ABS Systems |
Product Type | Coiled ABS Power Cord |
Material | Copper, Nylon |
Description
Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type 7-Way, For Use With Trailer and Dolly ABS Systems, Color Green, Material Copper, Nylon, Wire Length 15 ft, Overall Length 15 ft, Standards J2394, Features Distinctive Green Jacket Color for Instant Recognition and Identification, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- SUREFLEX ABS Power Cord, 10A, 12 ft., Green (SFA125CE)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- AC WORKS 10FT 18/3 10A Medical Grade Power Cord with Locking IEC C13 (MD115-AL)
- Sureflex Power Cables