Shop All Power Cables
Sureflex
ABS Power Cord, 10A, 12 ft., Green, PK6
Mfr # SFA125CE
Zoro # G5958617
product price: $461.99
/pk 6, $77.00/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Connection Type 7-Way, Die-Cast Plugs
- Jacket Color Green
- Standards J2394
- Finish Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sureflex
- MFR # SFA125CE
- Zoro # G5958617
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Wire Length | 12 ft |
Overall Length | 12 ft |
Details
Item | Coiled ABS Power Cord |
Connection Type | 7-Way, Die-Cast Plugs |
Jacket Color | Green |
Standards | J2394 |
Finish | Die Cast Zinc |
Color | Green |
Features | Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life |
Material | Copper, Die Cast Zinc |
Product Type | Coiled ABS Power Cord |
For Use With | Trailer and Dolly ABS Systems |
Description
Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type 7-Way, Die-Cast Plugs, For Use With Trailer and Dolly ABS Systems, Color Green, Material Copper, Die Cast Zinc, Wire Length 12 ft, Overall Length 12 ft, Standards J2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- SUREFLEX ABS Power Cord, 15 ft. (SFI15SE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- SUREFLEX ABS Power Cord, 10A, 12 ft., Green (SFA125CE)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- Sureflex Power Cables