Shop All Mini and Specialty Flashlights
This Product is Discontinued
Surefire
Weapon Mounted Flashlight, LED, 300 lm, Blk (Discontinued)
Mfr # M300C-Z68-BK
Zoro # G1458550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size 123A
- Number of Batteries 1
- Lumens 500
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surefire
- MFR # M300C-Z68-BK
- Zoro # G1458550
- UPC # 084871324670
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 4.1" |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123A |
Body Dia. | 1.12" |
Description
Weapon Mounted Flashlight, Battery Size CR123A, Number of Batteries 1, Body Color Black, Body Material Aircraft Aluminum, Rechargeable No, Drop Rating 2.0m, Switch Type Click Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.