Shop All Ear Plugs
Surefire
Triple Flanged Filtered Earplugs Medium 1 Pair Blk
Mfr # EP4-BK-MPR
Zoro # G500911612
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Your hearing health should never be ignored. SureFire EP4 Sonic Defender Plus will protect your hearing against Noise-Induced Hearing Loss (NIHL) without compromising your ability to hear routine sounds or conversations in noisy environments. Their triple-flanged-stem provides a Noise Reduction Rating (NRR) of 24 dB. Safe sound levels are allowed to pass through into the ear canal, while potentially harmful noises (above 85 dB) are reduced via our proprietary noise-reducing filter. EP4s include attached filter caps that can be inserted for additional protection, blocking out lower-level noise, like that heard on an airplane, where hearing ambient sounds or conversations isn't critical. Sonic Defenders are made from a soft, durable, hypoallergenic polymer that provides all-day comfort and extends product life (up to 6+ months, depending on usage and care)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- 3M Inhalation Port Gasket, PK2 (7887)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lg 25 Pair Blk (EP7-BK-LPR-BULK)
- MOLDEX Moldex Jazz Band Hearing Band (6506)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- TASCO Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09010)
- 3M Ear Plugs, 1 PR (80529-40003)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- Surefire Hearing Protection