Shop All Handheld Flashlights
Surefire
Tactical Flashlight, CR123A, 500/5lm
Mfr # EDCL1-T
Zoro # G6520077
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 500
- Number of Batteries 1
- Flashlight Battery Size CR123A
- Run Time on High Setting 1 hr.
- Flashlight Body Material High-Strength Aerospace Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # EDCL1-T
- Zoro # G6520077
- UPC # 084871326841
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 4-1/2" |
Details
Maximum Lumens Output | 500 |
Number of Batteries | 1 |
Run Time on High Setting | 1 hr. |
Flashlight Body Material | High-Strength Aerospace Aluminum |
Item | Tactical Flashlight |
Lumens | 500/5 |
Includes | (1) High-Energy 123A Batteries |
Description
Everyday Carry I Tactical Flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ILC Replacement for Atlantic Ultraviolet Mp22 replacement light bulb lamp (MP22 ATLANTIC ULTRAVIOLET)
- ILC Replacement For SATCO S11342 (S11342)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- SUREFIRE Black No 800 lm (G2X-MV)
- NIGHTSTICK Tactical Flashlight (TAC-410XL)
- Surefire Handheld Flashlights