Shop All Mini and Specialty Flashlights
Surefire
SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight
Mfr # G2X-D-BK
Zoro # G6140486
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size 123A
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 2
- Lumens Range 15 to 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # G2X-D-BK
- Zoro # G6140486
- UPC # 084871320351
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 5.2 in |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Diameter | 1.3" |
Battery Size | CR123 |
Overall Width | 1 1/4 in |
Overall Length | 5 1/4 in |
Manufacturer Warranty Length | 90 day |
Body Diameter | 1 1/4 in |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 187 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 4.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- ILC Replacement For SATCO S9220 (S9220)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2ZX-C-BK)
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- PERFORMANCE TOOL PT Power Northwest Trail Assorted LED Flashlight With Key Ring AG-13 Battery (W2375)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- Surefire Mini and Specialty Flashlights