Shop All Handheld Flashlights
Surefire
Stiletto Pro MultOutput Recharge Pocket LED Light
Mfr # PLR-B
Zoro # G500943279
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # PLR-B
- Zoro # G500943279
- UPC # 84871328814
- Country of Origin Unknown
- Category Handheld Flashlights
Description
The bigger, brawnier brother to the SureFire Stiletto, the Stiletto Pro is a high-output flashlight with a slim profile that fits comfortably in any pocket, and can be drawn and activated with ease. Optimized by SureFire’s proprietary MaxVision Beam reflector, the Stiletto Pro’s 1, 000 lumens of smooth, well-rounded light in high-output mode are easily accessed by the body’s primary switch or tactical tail switch, the latter also accessing an optional high-frequency strobe that is useful for blinding an attacker. Like the Stiletto, the Stiletto Pro also features a 300-lumen medium output and a 25-lumen low output, giving it the versatility to handle a wide variety of tasks, and the primary switch can be programmed to reverse the activation sequence. A rechargeable lithium polymer battery and included MICROUSB cable charger make it easy to keep the Stiletto Pro powered up, and its Melonite-coated, reversible heavy-duty spring steel pocket clip keeps the light secure and accessible wheth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- SYLVANIA CFL TUBLR BI-PIN WMWH 5W (21279)
- SUREFIRE Black No 800 lm (G2X-MV)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- DIEHARD 1,000-Lumen Twist Focus Flashlight (41-6122)
- Surefire Handheld Flashlights