Shop All Light Fixture Parts
Surefire
Repl Lamp, BeamFilter, Bl, For3KFL8, 3KFN1
Mfr # F06
Zoro # G4834681
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Handheld Flashlight
- Color Blue
- Fits Brand Surefire
- For Use With Mfr. Model Number E1E-HA, E2E-HA
- Compatible with Manufacturer Model Number E1E-HA, E2E-HA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # F06
- Zoro # G4834681
- UPC # 084871840873
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Lens Diameter | 1 in |
Details
Item | Bezel Beam Filter |
For Use With | Handheld Flashlight |
Color | Blue |
Fits Brand | Surefire |
For Use With Mfr. Model Number | E1E-HA, E2E-HA |
Compatible with Manufacturer Model Number | E1E-HA, E2E-HA |
Compatible with Brand | Surefire |
Compatible with Manufacturer Model Number [NEW] | E1E-HA, E2E-HA |
Compatible Manufacturer Part Number | E1E-HA, E2E-HA |
Compatible with Manufacturer Part Number | E1E-HA, E2E-HA |
Compatible Grainger Part Number | 3KFL8, 3KFN1 |
Compatible Manufacturer Model Number | E1E-HA, E2E-HA |
Description
Bezel Beam Filter, Color Blue, Compatible with Brand Surefire, Compatible with Grainger Part Number 3KFL8, 3KFN1, Compatible with Manufacturer Model Number E1E-HA, E2E-HA, Lens Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- NEWHOUSE LIGHTING Outdoor Mounting Post with Stabilizing Wings for Flood Lights, Black (MPOST17)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- LUMAPRO Sleeve, Safety, 48 In, Clear (1E522)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- ILC Replacement For LIGHT BULB LAMP, 3502401C CAPACITOR (35.0/240-1C CAPACITOR)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTLK-60)
- LITHONIA LIGHTING 1/4 turn channel fastener (U1106 J10)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- ADJ Stage Lighting System with DMX Control (STAGE PAK 1)
- Surefire Light Fixture Parts