Shop All Flashlight Accessories
Surefire
Red Filter, for 1.25" Bezel Flashlights
Mfr # F26
Zoro # G6520503
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # F26
- Zoro # G6520503
- UPC # 084871840262
- Country of Origin United States
- Category Flashlight Accessories
Details
Item | Red Filter for 1.25" Bezel Flashlights |
Body Color | Red |
Description
Red Filter for 1.25 In. Bezel Flashlights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- SUREFIRE Blue Bezel Flashlight (F27)
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA (SC1)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (75914)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- Surefire Flashlight Accessories