Shop All Handheld Flashlights
Surefire
Red Dual Spectrum Aviator Flashlight, 123A, 20lm
Mfr # AVIATOR-RD
Zoro # G6519961
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 20
- Number of Batteries 1
- Flashlight Battery Size 123A
- Body Color Red
- Run Time on High Setting 2 hr. 45 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # AVIATOR-RD
- Zoro # G6519961
- UPC # 084871326292
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 4.18" |
Details
Maximum Lumens Output | 20 |
Number of Batteries | 1 |
Body Color | Red |
Run Time on High Setting | 2 hr. 45 min. |
Flashlight Body Material | Hard-Anodized Aluminum |
Includes | (1) 123A Batteries |
Lumens | 20 |
Item | Dual Spectrum Aviator Flashlight |
Description
Aviator Flashlight, Dual Spectrum, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILB GOLD Light, G14T5L4 Germicidal/Purification Uva, Uvb, Uvc Ultraviolet 4 Pin Base G10Q-4 (G14T5L4)
- LEDLENSER Ledlenser GoPro Adapter Type D (880588)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- SUREFIRE Dual Spectrum Aviator Flashlight, 20lm (AVIATOR-AM)
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422G)
- Surefire Handheld Flashlights