Shop All Handheld Flashlights
This Product is Discontinued
Surefire
Rechargeable Dual Beam Flashlight, Lithium, 800/250/15, 1000/300/15lm (Discontinued)
Mfr # DBR
Zoro # G6520101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 800, 1000
- Flashlight Battery Type Lithium
- Rechargeable Rechargeable
- Run Time on High Setting 2.5 hr. (19mm), 2.5 hr. (12mm)
- Length 4.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # DBR
- Zoro # G6520101
- UPC # 084871326582
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Length | 4.35" |
Details
Maximum Lumens Output | 800, 1000 |
Flashlight Battery Type | Lithium |
Rechargeable | Rechargeable |
Run Time on High Setting | 2.5 hr. (19mm), 2.5 hr. (12mm) |
Item | Dual Beam Flashlight |
Lumens | 800/250/15, 1000/300/15 |
Description
Dual Beam Rechargable Flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.