Shop All Headlamps
Surefire
Helmet Light 3V 1.4 to 19.2 Lu Blu Wh IR LED Black
Mfr # HL1-A-BK
Zoro # G600943278
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The compact, variable-output HL1 HelmetLight features primary and secondary LEDs and one infrared Identify Friend or Foe (IFF) beacon. The primary LEDs are perfect for general-purpose close-work illumination. The colored secondary LEDs serve the same purpose but in a low-signature, dark-adapted-vision-friendly color. Its durable, watertight polymer body attaches to any Modular Integrated Communications Helmet (MICH) via an included ambidextrous mount with 20 preset positions for true 360-degree rotation. With the mount in place, the HelmetLight can be quickly and securely attached. Pressing a lever on the mount unlocks the light for quick removal. An optional Z71 carry clip mounts the light to any MOLLE or ALICE vest. The HL1 is a highly versatile illumination tool for military, law enforcement, and tactical use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- SHAT-R-SHIELD SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb (F54T5841/HO/ALTO 49WATT)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Headlamp, LED, 300/1 lm, SOS Output Mode (HS2-MV-A-BK)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- GOGGLE GUARD Complete Headlamp Kit with Blue Goggle Guard Clip & HL3W Light (HL3W81200BL)
- MILWAUKEE TOOL MILWAUKEE HEADLAMP (2103)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (RMX300PRO-NOD-RD-MC)
- Surefire Headlamps