Shop All Ear Plugs
Surefire
Ear Plugs, Flanged Shape, 26 dB, Blue, 1 PR
Mfr # EP9-BL-MPR
Zoro # G0623975
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 26 dB
- Cord Options Corded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Details
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 dB |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Color | Blue |
Earplug Color | Blue |
Pairs Per Package | 1 |
Metal Detectable | Yes |
Insertion Method | Push-In |
Description
Sonic Defender Cobalt Max, M, Blue, 1 Pr, Noise Reduction Rating 26 dB, Earplug Shape Flanged, Insertion Method Push-In, Earplug Size M, Includes Polymer Lanyard, Series EP9, Earplug Color Blue, Metal Detectable Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (96731HVS)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- MIGHTY LINE Floor Tape, Yellow, 6 inx10 in, Ped, PK20 (MANY)
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lg 25 Pair Blk (EP7-BK-LPR-BULK)
- SAS SAFETY SAS Safety SAS6100 Foam Ear Plugs - Box of 200 (SAS6100)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, Tapered Shape, 33 dB, Yellow, 200 PK (OCS1135)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- Surefire Hearing Protection