Shop All Ear Plugs
Surefire
Double Flanged Filtered Earplugs Med 25 Pair Black
Mfr # EP3-BK-MPR-BULK
Zoro # G600911529
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Permanent hearing loss is no joke. SureFire EP3 Sonic Defenders will protect your hearing against Noise Induced Hearing Loss (NIHL) without compromising your ability to hear routine sounds or conversations in noisy environments. Their double-flanged-stem provides a Noise Reduction Rating (NRR) of 24 dB. Safe sound levels are allowed to pass through into the ear canal, while potentially harmful noises (above 85 dB) are reduced via our proprietary noise-reducing filter. EP3s include attached filter caps that can be inserted for additional protection, blocking out lower-level noise, like that heard on a plane, where hearing ambient sounds or conversations isn't critical. Sonic Defenders are made from a soft, durable, hypoallergenic polymer that provides all-day comfort and extends product life (up to 6+ months, depending on usage and care).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lg 25 Pair Blk (EP7-BK-LPR-BULK)
- PYRAMEX Pyramex Corded Metal Detectable Disposable Earplugs, 100PK (DPD1001)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (FUS30S-HP)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- Surefire Ear Plugs