Shop All Handheld Flashlights
Surefire
Desert Tan Dual Output Flashlight, 123A, 600lm
Mfr # G2X-D-TN
Zoro # G6520059
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600
- Number of Batteries 2
- Flashlight Battery Size 123A
- Body Color Desert Tan
- Run Time on High Setting 1.5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # G2X-D-TN
- Zoro # G6520059
- UPC # 084871320375
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 5.20" |
Body Dia. | 1" |
Details
Maximum Lumens Output | 600 |
Number of Batteries | 2 |
Body Color | Desert Tan |
Run Time on High Setting | 1.5 hr. |
Flashlight Body Material | Polymer |
Includes | (2) 123A Batteries |
Item | Dual Output Flashlight |
Lumens | 600 |
Description
Dual Output Flashlight, Tan G2X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- SUREFIRE Dual Spectrum Aviator Flashlight, 20lm (AVIATOR-AM)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- NEBO 1,000 Lumen AA Handheld Flashlight (NEB-FLT-0016)
- Surefire Handheld Flashlights