Shop All Ear Plugs
Surefire
Comply Foam Tipped Filtered Earplugs Lag 1 Pair Blk
Mfr # EP7-BK-LPR
Zoro # G900912745
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hearing protection should never be ignored. EP7 Sonic Defenders Ultra earplugs protect your hearing against Noise Induced Hearing Loss (NIHL) without interfering with your ability to hear routine sounds or conversations. Their foam-tipped stem design, featuring soft memory-foam Comply Canal Tips, fits most people and provides a Noise Reduction Rating (NRR) of 28 dB. Sounds, at safe levels, are allowed to pass through into the ear canal, while potentially harmful noises (above 85 dB) are reduced via a proprietary design that incorporates a special noise-reducing filter. EP7s include attached filter caps, which can be inserted for additional protection and blocking out lower-level noise in situations where hearing ambient sounds or conversations isn’t critical. They also serve as earpieces for compatible radio communication systems.*
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, Women, Silver Background, Vinyl, 2 x 8 in Dimensions (479)
- SONNET INDUSTRIES Sonnet Industries 8121 4 in. Glass Lens Magnifier; Black (8121)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lg 25 Pair Blk (EP7-BK-LPR-BULK)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- 3M E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2200)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- Surefire Ear Plugs