Shop All Handheld Flashlights
Surefire
Combat Light, 123A, 800lm
Mfr # G2Z-MV
Zoro # G6520138
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 800
- Number of Batteries 2
- Flashlight Battery Size 123A
- Run Time on High Setting 1.5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surefire
- MFR # G2Z-MV
- Zoro # G6520138
- UPC # 084871326087
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 4-3/4" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 800 |
Number of Batteries | 2 |
Run Time on High Setting | 1.5 hr. |
Flashlight Body Material | Polymer |
Lumens | 800 |
Item | Combat Light |
Description
Combat Light with MaxVision G2Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SUREFIRE Black No 800 lm (G2X-MV)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- Surefire Handheld Flashlights