Shop All Handheld Flashlights
Surefire
Black Rechargeable 18650, 1,500 lm lm
Mfr # FURY-IB-DF
Zoro # G2153507
product price: $251.00
/ea
Free Shipping & Returns
$251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,500 lm
- Number of Batteries 1
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Metal
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # FURY-IB-DF
- Zoro # G2153507
- UPC # 084871326957
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.81 in |
Body Dia. | 1.39 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | 18650 |
Overall Width | 1 3/8 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Lifetime |
Body Diameter | 1 3/8 in |
Overall Length | 5 5/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 315 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 40 hr, Weight with Batteries 6.5 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- SUREFIRE Dual Spectrum Aviator Flashlight, 20lm (AVIATOR-AM)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- Surefire Handheld Flashlights