Shop All Handheld Flashlights
Surefire
Black No Tactical Handheld Flashlight, 800 lm
Mfr # E2T-MV
Zoro # G6879183
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 800 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Iron Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # E2T-MV
- Zoro # G6879183
- UPC # 084871326971
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.0 in |
Body Dia. | 1 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123 |
Overall Width | 1 in |
Body Diameter | 1 in |
Overall Length | 5 in |
Manufacturer Warranty Length | Lifetime |
Description
Flashlight, Battery Chemistry Lithium Iron Phosphate, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 115 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 3.5 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- ILC Replacement for Sylvania 14779 replacement light bulb lamp (14779 SYLVANIA)
- ILC Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp (80PAR38/HAL/S/NFL25 OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74500)
- Surefire Handheld Flashlights