Shop All Handheld Flashlights
This Product is Discontinued
Surefire
Black No Led Tactical Handheld Flashlight, 250 lm (Discontinued)
Mfr # V1-B-BK
Zoro # G4287976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 100 to 249
- Maximum Lumens Output 250 lm
- Number of Batteries 1
- Flashlight Battery Size 123A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # V1-B-BK
- Zoro # G4287976
- UPC # 084871325356
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 4.4 in |
Body Dia. | 1.06 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Overall Width | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 4 1/8 in |
Body Diameter | 1 in |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Heavy-Duty Stainless Steel Clip, Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 190 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 3.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.