Shop All Handheld Flashlights
Surefire
Black No 800 lm
Mfr # G2X-MV
Zoro # G6876517
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Iron Phosphate
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # G2X-MV
- Zoro # G6876517
- UPC # 084871326889
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 4.87 in |
Body Dia. | 1.1 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123 |
Overall Width | 1 1/8 in |
Overall Length | 4 7/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | 90 day |
Description
Flashlight, Battery Chemistry Lithium Iron Phosphate, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 115 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 3.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- Surefire Handheld Flashlights