Shop All Handheld Flashlights
Surefire
Black No 1,200 lm
Mfr # EDCL2-T
Zoro # G6873820
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,200 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Iron Phosphate
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # EDCL2-T
- Zoro # G6873820
- UPC # 084871326858
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.84 in |
Body Dia. | 1.13 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123 |
Overall Width | 1 1/8 in |
Manufacturer Warranty Length | 90 day |
Overall Length | 5 7/8 in |
Body Diameter | 1 1/8 in |
Description
Flashlight, Battery Chemistry Lithium Iron Phosphate, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 210 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 4.1 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- STREAMLIGHT Yellow Rechargeable 18650, 600 lm lm (88614)
- Surefire Handheld Flashlights