Shop All Handheld Flashlights
Surefire
Black No Led Tactical Handheld Flashlight, CR123A, 600 lm
Mfr # 6PX-C-BK
Zoro # G6216366
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lumens Range 250 to 449
- Maximum Lumens Output 320 lm
- Number of Batteries 2
- Flashlight Battery Size 123A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surefire
- MFR # 6PX-C-BK
- Zoro # G6216366
- UPC # 084871320283
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 5.2 in |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Diameter | 1.3" |
Overall Width | 1 1/4 in |
Overall Length | 5 1/4 in |
Body Diameter | 1 1/4 in |
Manufacturer Warranty Length | Lifetime |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 187 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 5.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- SUREFIRE Black No 800 lm (G2X-MV)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- Surefire Handheld Flashlights