Shop All Fuel & Gas Caps
Surecan
Diesel Fuel Can, 5 gal., Self Venting
Mfr # SUR5SFD2
Zoro # G8533222
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 Gallon
- Venting Self
- Color Yellow
- Material HDPE
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surecan
- MFR # SUR5SFD2
- Zoro # G8533222
- UPC # 855465008074
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Length | 13 in |
Width | 10.24 |
Height | 16.25 |
Spout Outside Dia. | 1 in |
Spout Length | 9 in |
Spout Outside Diameter | 1 in |
Details
Item | Type II Safety Diesel Can |
Capacity | 5 Gallon |
Venting | Self |
Color | Yellow |
Material | HDPE |
Standards | FM Approved, DOT Certified, UN Approved, Meets Guidelines for OSHA and MSHA, Accepted by EPA and CARB |
Application | Diesel |
Includes | One Diesel Can |
Product Type | Type II Safety Can |
Compatible Fuel | Diesel |
Tank Material | HDPE |
Spout Location | Bottom - Integrated |
Spout Type | Flexible Rotating Spout |
Venting Type | Self-Venting |
Description
Diesel Can, Capacity 5 gal, Compatible Fuel Diesel, Tank Material HDPE, Venting Type Self-Venting, Spout Type Flexible Rotating Spout, Spout Length 9 in, Spout Location Bottom - Integrated, Color Yellow, Height 15 5/8 in, Width 10 1/4 in, Length 13 in, Product Type Type II Safety Can, Spout Outside Diameter 1 in, Standards Accepted Under CARB, FM Approved, Meets OSHA & MSHA Standard Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDQ Rechrge Hose Adapter Idq (DVA-1)
- BEP MARINE SPDT Sealed Toggle Switch - (ON)/OFF/(ON) (1002009)
- GMB 50-54 Chevy Truck 6Cyl 3.8L Water Pump, 130-9710 (130-9710)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- GATES OE Equivalent Fuel Cap, 31748 (31748)
- GATES Radiator Cap, 31308 (31308)
- MOTORMITE Rubber Black Vacuum Cap Assortment, 47396 (47396)
- GATES OE Equivalent Fuel Cap, 31738 (31738)
- FOUR SEASONS Service Cap Ac Service Cap, 59932 (59932)
- STANT Fuel Cap, NonLocking, 3-1/2 in. Dia. (2034-11)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- Surecan Automotive Exterior Accessories