Shop All Safety Cans
Surecan
2 gal Red HDPE Type II Safety Gas Can Gasoline
Mfr # SUR2SFG2
Zoro # G8530912
product price: $48.76
/ea
$48.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Venting Self
- Color Red
- Material HDPE
- Can Capacity 2.2 Gallon
- Standards FM Approved, DOT Certified, UN Approved, Meets Guidelines for OSHA and MSHA, Accepted by EPA and CARB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surecan
- MFR # SUR2SFG2
- Zoro # G8530912
- UPC # 855465008050
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12.75 |
Spout Length | 9 in |
Length | 14 in |
Spout Outside Dia. | 1 in |
Width | 9 |
Spout Outside Diameter | 1 in |
Details
Item | Type II Safety Gas Can |
Capacity | 2 gal |
Venting | Self |
Color | Red |
Material | HDPE |
Can Capacity | 2.2 Gallon |
Standards | FM Approved, DOT Certified, UN Approved, Meets Guidelines for OSHA and MSHA, Accepted by EPA and CARB |
Compatible Fluids | Gasoline |
Includes | One Gas Can |
For Use With | Gasoline |
Product Type | Type II Safety Can |
Spout Location | Bottom - Integrated |
Compatible Fuel | Gasoline |
Spout Type | Flexible Rotating Spout |
Tank Material | HDPE |
Venting Type | Self-Venting |
Description
Gas Can, Capacity 2 gal, Compatible Fuel Gasoline, Tank Material HDPE, Venting Type Self-Venting, Spout Type Flexible Rotating Spout, Spout Length 9 in, Spout Location Bottom - Integrated, Color Red, Height 12 1/8 in, Width 9 in, Length 14 in, Product Type Type II Safety Can, Spout Outside Diameter 1 in, Standards Accepted Under CARB, FM Approved, Meets OSHA & MSHA Standard Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- ZORO SELECT Replacement Brush Set (SB-5U)
- SURECAN 5 gal Red HDPE Type II Safety Gas Can Gasoline (SUR5SFG2)
- SURECAN SureCan Utility Transfer Tank (SUR-50-U-1)
- SURECAN Replacement Spout Assembly (RP004)
- SURECAN 5 gal Blue HDPE Type II Safety Kerosene Can Kerosene (SUR5SFK2)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 1 gal Red Steel (JT10301)
- Surecan Safety Storage