Shop All Hot Melt Adhesives
Surebonder
Wallcovering Adhesive, clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 450 PK
Mfr # 925R10
Zoro # G9489611
original price:
$256.22
24% off
new price: $192.99
/pk 450, $0.43/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Concrete, Metal, Rubber, Vinyl
- Working Time 75 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 925R10
- Zoro # G9489611
- UPC # 018239355068
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Diameter - Glue Sticks | 7/16 in |
Container Size | 1 gal |
Description
Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 10 in, Melting Temperature 250 Degrees to 400 Degrees F, Product Format Smooth Sticks, Series 925, Working Time 75 sec, Maximum Viscosity 11,625 cps, Minimum Viscosity 5,375 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Flexible, High Tack Yes, Low Odor Yes, Materials Bonded Concrete, Metal, Rubber, Vinyl, Pressure Sensitive Yes, Primary Applications General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- SUREBONDER Glue Stick, Clear, 230 PK (725M510)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Q-711 10'' x 5/8'' High Temp Tan Glue Stick, 265PK (328Q711)
- SUREBONDER Hot Glue Sticks, 3 Minute, 7/16" x 10" (CG-1R10)
- Surebonder Hot Melt Adhesives