Shop All Hot Melt Glue Guns
Surebonder
Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt
Mfr # DT-360F
Zoro # G500695512
$19.55
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
- Brand Surebonder
- MFR # DT-360F
- Zoro # G500695512
- UPC # 18239359301
- Country of Origin China
- Category Hot Melt Glue Guns
Description
One of Surebonder's most popular products, this convenient and highly effective electric tool provides enough power for even sizable projects. The extra safety features assure a seamless, worry-free crafting experience, and the ergonomic design lets you complete even long-term, repetitive and/or detailed projects in comfort. Forgetting to turn off your glue gun is a thing of the past with Surebonder's patented Auto Shut Off technology that will automatically turn off the glue gun after 30 minutes of non-use. The mid-range price assures high quality while turning this convenient and precise dispenser into a must-have for any do-it-yourselfer's tool kit. For optimal use, pair with Surebonder's full-sized multi-temp glue sticks.
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
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- NASHUA FLEXFIX TAPE1.89""X120.2Y (1529786)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- SUREBONDER Plus Series High Temperature Hot Glue Gun, PK3 (H-270F)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- PARTNERS BRAND Industrial Glue Applicator, AS-200, Black, 1/Each (GL4200)
- Surebonder Hot Melt Glue Guns & Accessories