Shop All Hot Melt Adhesives
Surebonder
QUAD-725 8'' x 5/8'' All Temp Ribbed Clear Glue Stick, 165PK
Mfr # 328QUAD725
Zoro # G611790526
product price: $238.99
/pk 165, $1.45/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 328QUAD725
- Zoro # G611790526
- Country of Origin United States
- Category Hot Melt Adhesives
Description
Create a strong adhesion using this Surebonder QUAD-725 8'' x 5/8'' all temp ribbed clear glue stick. Ideal for use as a general-purpose adhesive it works either at a high temperature 380 degrees Fahrenheit or low temperature 250 degrees Fahrenheit allowing you to move from project to project without having to change glue sticks. When used on a high-temp setting it bonds well with most woods and plastics and on a low-temp setting it adheres to heat-sensitive materials such as fabric ribbons paper and styrofoam.With an open time of 60 seconds you have time to apply the glue to several projects at once enabling you to save time and work effectively. The 8'' length of this glue stick provides ample adhesive when working on large packaging projects so your team can keep production moving without having to stop to refill often. For added convenience it is compatible with 3M industrial glue guns for ribbed glue sticks 7000046680 7000046639 and 7000121601 sold separately. Enable your packaging team to work quickly and efficiently with this Surebonder glue stick.Overall Dimensions:Length: 8''Diameter: 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 28 oz, Cartridge (7472)
- LOCTITE Hand Pump, Gray, For 50mL Bottles (608966)
- LOCTITE Gasket Sealant Gasket Sealant, 16 oz, Dark Reddish-Brown, Temp Range -65 to 400 Degrees F (1522029)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- SUREBONDER QUAD-701 8'' x 5/8'' High Temp Ribbed Tan Glue Stick, 165PK (328QUAD701)
- SUREBONDER Hot Melt Adhesive, Amber, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 53 PK (Q-735-5P)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- SUREBONDER All Temperature Glue Sticks, Clearm 4 in, 7/16 in Diameter, 5 lb (725R54)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- Surebonder Hot Melt Adhesives