Shop All Hot Melt Glue Guns
Surebonder
Plus Series Low Temperature Mini Hot Glue Gun, 6PK
Mfr # LT160F
Zoro # G804865253
product price: $42.99
/pk 6, $7.17/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Lime Green
- Material Plastic/Steel/Copper
- Includes 6 Low Temp Mini Glue Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # LT160F
- Zoro # G804865253
- UPC # 194629068166
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Color | Black/Lime Green |
Material | Plastic/Steel/Copper |
Includes | 6 Low Temp Mini Glue Guns |
Description
A mini glue gun with a low temperature like our LT-160 is ideal for delicate pieces on ribbon or lace in crafts. This 10 watt low glue gun melts glue at a lower temp creating a safer way of gluing. Great for use with our mini glue roll which allows you to continuous glue during your project, or use with mini glue sticks. Sold as a pack of 6 glue guns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Luer, 316 stainless steel Silver (G528)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- LOCTITE Anaerobic Gasket Maker, 515, 1.69 fl oz, Tube, Purple (135479)
- BATES 1 QT Protective Coating That Prevents Glue from Adhering to Machinery (BCQTX)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- SUREBONDER Glue Gun, 11 1/2 in L, 120V, 500 W, 10 lb/hr (Pro2-500)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- SUREBONDER Heavy-Duty High Temperature Motor Driven Professional Glue Gun MGG-800 - 110 / 120V 800W (606MGG800)
- SUREBONDER Glue Gun Mini Detail (H-195)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- Surebonder Hot Melt Glue Guns & Accessories