Shop All Hot Melt Glue Guns
Surebonder
Plus Series Low Temperature Hot Glue Gun, 2PK
Mfr # L270F
Zoro # G904865252
product price: $28.99
/pk 2, $14.50/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Includes 2 glue guns
- Material Metal/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # L270F
- Zoro # G904865252
- UPC # 194629111794
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Color | Black/Green |
Includes | 2 glue guns |
Material | Metal/Plastic |
Description
When looking for craft glue guns buying a full size glue gun that is comfortable and durable is important. Our L-270F is a 40 watt low temp hot glue gun that with higher wattage will increase your glue output so you can streamline your projects with ease. Use with full size glue sticks or glue rolls. Sold as a pack of 2 glue guns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- SUREBONDER Glue Gun Mini Detail (H-195)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (PRO2-80)
- SUREBONDER GLUE GUN HIGH TMPTR 80W (HE-750W)
- ELMERS CraftBond Glue Gun, 40 W, Blue/Gray (E6050)
- Surebonder Hot Melt Glue Guns