Shop All Arts & Crafts
This Product is Discontinued
Surebonder
Packaging Glue Sticks, 5lb., PK90 (Discontinued)
Mfr # 711R510
Zoro # G4287641
This Product is Discontinued
Key Features
- Application For Fast Set Packaging
- Container Size 90 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 711R510
- Zoro # G4287641
- UPC # 018239343065
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Container Size | 90 lb. |
Details
Item | Packaging Glue Sticks,5lb.,PK90 |
Application | For Fast Set Packaging |
Description
Packaging Glue Sticks,5lb.,PK90, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.