Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 5 sec Begins to Harden, 300 PK
Mfr # 601R15
Zoro # G9489663
product price: $219.99
/pk 300, $0.73/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 15 in
- Materials Bonded Fabric, Foam
- Working Time 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 601R15
- Zoro # G9489663
- UPC # 094728403380
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 15 in |
Length - Glue Sticks | 15 in |
Diameter - Glue Sticks | 7/16 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 7/16 in, Length 15 in, Melting Temperature 210 Degrees F, Product Format Smooth Sticks, Series 601, Working Time 5 sec, Maximum Viscosity 10,050 cps, Minimum Viscosity 1,160 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Foam, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- L.H. DOTTIE Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK (LHD1)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- SUREBONDER Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK (711R15-5P)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- Surebonder Hot Melt Adhesives