Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 10 sec Begins to Harden, 600 PK
Mfr # TC-711-11P
Zoro # G6112321
original price:
$95.97
6% off
new price: $89.69
/pk 600, $0.15/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Paper
- Working Time 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # TC-711-11P
- Zoro # G6112321
- UPC # 094726254755
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Length - Glue Sticks | 2 in |
Diameter - Glue Sticks | 5/8 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 2 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 711, Working Time 5 sec, Maximum Viscosity 24,000 cP, Minimum Viscosity 3,800 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Paper, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- TITEBOND Wood Glue, 4 fl oz, Bottle, II Premium (5002)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK (711R15-5P)
- SUREBONDER Q-711 10'' x 5/8'' High Temp Tan Glue Stick, 265PK (328Q711)
- SUREBONDER Glue Stick, Tan, 875 PK (M-701)
- SUREBONDER QUAD-701 8'' x 5/8'' High Temp Ribbed Tan Glue Stick, 165PK (328QUAD701)
- SUREBONDER Shoe Repair Glue, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 18 PK (725R10-1P)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- Surebonder Hot Melt Adhesives