Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Clear, 7/16 in Dia, 25 sec Begins to Harden, 450 PK
Mfr # 735R10
Zoro # G9489636
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Ceramic, Leather, Metal, Paper, Plastic
- Working Time 25 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # 735R10
- Zoro # G9489636
- UPC # 018239317646
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Diameter - Glue Sticks | 7/16 in |
Description
Hot Melt Adhesive, Color Amber, Diameter 7/16 in, Length 10 in, Melting Temperature 325 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 735, Working Time 25 sec, Maximum Viscosity 31,250 cps, Minimum Viscosity 3,475 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Pressure Sensitive Yes, Primary Applications General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- 3M Epoxy Adhesive, DP100NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100NS)
- HENKEL 10OZ PL Roof Sealant (1618181)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 18 PK (925R10-1-HP)
- SUREBONDER Glue, Clear, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 60 PK (711R15-5P)
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb (725M54)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- SUREBONDER Glue Stick, Clear, 450 PK (701R10)
- SUREBONDER 711R510 10'' x 7/16'' High Temp Tan Glue Stick, 90PK (606711R510)
- Surebonder Hot Melt Adhesives