Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 90 PK
Mfr # 725R10-5P
Zoro # G6154014
original price:
$45.19
22% off
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Porous and Non-Porous Materials
- Working Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surebonder
- MFR # 725R10-5P
- Zoro # G6154014
- UPC # 018239310401
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Diameter - Glue Sticks | 7/16 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 10 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 725, Working Time 30 sec, Maximum Viscosity 33,400 cP, Minimum Viscosity 4,400 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Porous and Non-Porous Materials, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5952 VHB Tape 12" x 5yd, Black, 45 mil (5952)
- DUCO Cement Polyurethane Glue 1 oz (62435)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- HARVEY Pipe Thrd Compound 8Oz (029035)
- SUREBONDER 711R515 15'' x 7/16'' High Temp Tan Glue Stick, 60PK (328711R515)
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb (725M54)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK (H-810R)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- Surebonder Hot Melt Adhesives