Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 10 sec Begins to Harden, 450 PK
Mfr # 711R10
Zoro # G9489654
product price: $128.99
/pk 450, $0.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Paper, Wood
- Working Time 5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 711R10
- Zoro # G9489654
- UPC # 018239332205
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 7/16 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Diameter - Glue Sticks | 7/16 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 7/16 in, Length 10 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 711, Working Time 5 sec, Maximum Viscosity 24,000 cps, Minimum Viscosity 3,800 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Paper, Wood, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Silver (TS-108)
- TITEBOND GAL Titebond II Glue (5006)
- KRAKENBOND Krakenbond Foam Gun Cleaner, Sealant Remover, Dissolves & Removes Uncured Polyurethane Foams, 12PK (KR1101PMFW-12)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 10 sec Begins to Harden, 600 PK (TC-711-11P)
- SUREBONDER Glue Stick, Clear, 300 PK (725R15)
- SUREBONDER Glue Stick, Tan, 450 PK (725R10BLACK)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- Surebonder Hot Melt Adhesives