Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK
Mfr # Q725-5P
Zoro # G6230131
product price: $51.85
/pk 53, $0.98/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 10 in
- Materials Bonded Porous and Non-Porous Materials
- Working Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # Q725-5P
- Zoro # G6230131
- UPC # 094726254724
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Diameter - Glue Sticks | 5/8 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 10 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 725, Working Time 30 sec, Maximum Viscosity 33,400 cps, Minimum Viscosity 4,400 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Porous and Non-Porous Materials, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- SUREBONDER Glue Stick, Tan, 450 PK (725R10BLACK)
- SUREBONDER All Temperature Glue Sticks, Clearm 4 in, 7/16 in Diameter, 5 lb (725R54)
- SUREBONDER QUAD-862 8'' x 5/8'' Low Temp Ribbed Tan Glue Stick, 165PK (328QUAD862)
- SUREBONDER Glue Stick, Clear, 565 PK (725M54)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- Surebonder Hot Melt Adhesives