Shop All Hot Melt Adhesives
Surebonder
Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK
Mfr # Q725LM-25P
Zoro # G6107071
product price: $176.99
/pk 265, $0.67/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 10 in
- Materials Bonded Fabric, Foam, Metal, Paper, Plastic, Wood
- Working Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # Q725LM-25P
- Zoro # G6107071
- UPC # 094726254748
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 10 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 10 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 10 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 725, Working Time 30 sec, Maximum Viscosity 33,400 cps, Minimum Viscosity 4,400 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features May Be Used In Lower Temperature Application, Safe for Food Packaging, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Foam, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- SIKA Sikaflex 515311 Construction Sealant, Capitol Tan, 10.1 oz Cartridge (107840)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 10 sec Begins to Harden, 450 PK (711R10)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- SUREBONDER Glue Stick, Tan, 420 PK (C-701)
- Surebonder Hot Melt Adhesives