Shop All Staples
Surebonder
Heavy Duty Staples, Narrow Crown, 9/16 in Leg L, Steel, 5000 PK
Mfr # 44404
Zoro # G7440067
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 9/16 in
- Crown Style Narrow
- Crown Width 0.417 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 44404
- Zoro # G7440067
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 9/16 in |
Crown Width | 0.417 in |
Details
Item | Heavy Duty Staples |
Crown Style | Narrow |
Material | Steel |
Description
Product details about the SUREBONDER - 44404 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SUREBONDER - 44404 Heavy Duty Staples are designed with a crown width of 0.417 inches and a leg length of 9/16 inches. These measurements make the staples suitable for various heavy-duty applications that require robust fastening solutions. The narrow crown style is built to provide secure, tight connections in different materials, offering versatility across numerous tasks.
Constructed from steel, these heavy-duty staples offer durability and strength. Steel is known for its resistance to deformation under high-stress conditions, making these staples adequate for jobs where strong fastening is paramount. The material's inherent toughness also contributes to the longevity of the staple's performance over time.
Please note that compatibility and package quantity may vary based on specific product models or manufacturers' guidelines. Always refer to your tool's user manual or consult with an expert before use to ensure proper fitment and optimal results when using SUREBONDER - 44404 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The SUREBONDER - 44404 Heavy Duty Staples are designed with a crown width of 0.417 inches and a leg length of 9/16 inches. These measurements make the staples suitable for various heavy-duty applications that require robust fastening solutions. The narrow crown style is built to provide secure, tight connections in different materials, offering versatility across numerous tasks.
Constructed from steel, these heavy-duty staples offer durability and strength. Steel is known for its resistance to deformation under high-stress conditions, making these staples adequate for jobs where strong fastening is paramount. The material's inherent toughness also contributes to the longevity of the staple's performance over time.
Please note that compatibility and package quantity may vary based on specific product models or manufacturers' guidelines. Always refer to your tool's user manual or consult with an expert before use to ensure proper fitment and optimal results when using SUREBONDER - 44404 Heavy Duty Staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KFC)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.100.0035)
- SUREBONDER Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1250 PK (88038)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK (PS2005)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168BL)
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel, 2200 PK (M004092)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- Surebonder