Shop All Hot Melt Glue Guns
Surebonder
Heavy-Duty High Temperature Professional Glue Gun PRO2-180 - 110 / 120V 180W
Mfr # 606PRO2180
Zoro # G211583283
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surebonder
- MFR # 606PRO2180
- Zoro # G211583283
- Country of Origin China
- Category Hot Melt Glue Guns
Description
Create a strong adhesion using this Surebonder heavy-duty high temperature professional glue gun PRO2-180. This gun's long trigger helps reduce operator fatigue so your staff can easily move through large projects. With 4 1/2 times more power than a standard glue gun this 180W gun dispenses over 2.5 lb. of glue per hour. In the event of a power short this gun's safety fuse will automatically turn off the gun and it heats up in only two minutes allowing for a quick recovery time.The rubber-coated handle and heat-resistant nozzle protect your staff's hands from the heat ensuring continuous use without fear of harm. It comes with two insulated interchangeable nozzles. There is an integrated mounting hole and a large removable wire stand for balancing and resting the gun when not in use. The lighted on / off switch lets you know whether the gun has been left on or properly turned off after use. Plus the adjustable stroke screw allows you to control the amount of glue dispensed with each pump. For added convenience it is compatible with Surebonder high-temp glue sticks 7/16'' in diameter. Enable your packaging team to work quickly and efficiently with this Surebonder glue gun.Overall Dimensions:Width: 15 9/16''Depth: 3 15/16''Height: 12 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE The Original Future Glue Super Strength All Purpose , 2PK (11710112)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3125C-2" X 300')
- QUICK R Caulk Backer Rod 7/8In X 40Ft (BR78040)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- SUREBONDER Glue Gun, 9 in L, 18V, 120 W, 1.5 lb/hr (Hybrid-120KIT)
- SUREBONDER Plus Series Dual Temperature Hot Glue Gun, PK2 (DT-270F)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- SUREBONDER GLUE GUN HIGH TMPTR 80W (HE-750W)
- ARROW FASTENER Professional Glue Gun (GT80)
- Surebonder Hot Melt Glue Guns & Accessories